Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M39 Long Tab Washer - A4/316ST/STEEL DIN 93
By Qualfast
Order Code:
ZT3925410S
£1.99
each
Inc VAT (20%)
£49.75 minimum order value
Quantity
Price
Discount
1 - 49
£1.99
0%
50 - 99
£1.91
4%
100 - 199
£1.83
8%
200 +
£1.75
12%
Add to basket
Minimum order quantity: 25.
Get it in
11-16
working days
Available
GBP
49.75
https://www.zoro.co.uk/shop/fasteners/tab-washers/m39-long-tab-washer-a4-316st-steel-din-93/p/ZT3925410S
Add to quotation
View all Tab Washers
Description
Long Tab Washer
Metric
A4 Stainless Steel
DIN 93
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M39 Long Tab Washer - A4/316ST/STEEL DIN 93
Leading Standard
DIN 93
Material
Stainless Steel
Hole Diameter
40mm
Diameter
82mm
For nom. size
M39
Thickness
1.6mm
d1
40
r
16
Material Technical
A4
s
1.6
b
32
DIN
93
d2
82
L
64
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome