0
1
2
3

5x55mm Taper Pin Turned A1

Order Code: ZT3307450S

£1.69each Inc VAT (20%)
£169.00 minimum order value
£1.9915% off
QuantityPriceDiscount
1 - 99£1.690%
100 - 199£1.624%
200 +£1.558.5%

Minimum order quantity: 100.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 5x55mm Taper Pin Turned A1
  • Material
    Stainless Steel
  • Taper
    1, 50
  • Diameter
    5.0mm
  • Length
    55mm
  • Leading Standard
    DIN 1
  • System of Measurement
    Metric
  • Grade
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome