1/4 UNF X 3FT Mild Steel Studding
0
1
2

1/4 UNF X 3FT Mild Steel Studding

Order Code: ZT1097873XCopy

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%

Order by 3pm, get it Tomorrow

Description

Mild Steel - Grade 4.6 Self-Colour: UNF
Colour-coded at each end of length for easy identification as shown.

Specifications for 1/4 UNF X 3FT Mild Steel Studding
  • Thread Direction
    Right Hand
  • Product Type
    Screwed Studding
  • Grade
    4.8
  • Thread
    UNF
  • Material
    Steel
  • Length
    3ftmm
  • Leading Standard
    DIN 975
  • Surface Treatment
    Plain
  • Thread Size
    1/4"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome