5 Bike Wall Mounted Angled Rack

5 Bike Wall Mounted Angled Rack

Order Code: ZT3080131S

£209.99 Inc VAT (20%)


Description

Bike Capacity: 5.
Colour: Silver grey.
Cycle Capacity: 5.
Finish: Galavanized & antirust.
Finish: Galvanised.
Height mm: 320.
Length mm: 2090.
Material: Steel.
Max. Tyre Width mm: 55.
Mounting Type: Wall mount.
Product Type: Cycle equipment.
Tube Diameter mm: 16.
Type: 45° holders.Made from galvanised tube. Suitable for mounting on brick and concrete walls (fixings not supplied) , position approx. 15cm above ground level. Floor mounting accessory feet available (supplied in pairs) 3 year guarantee.

See full description
Specifications for 5 Bike Wall Mounted Angled Rack
  • Colour
    Silver
  • Material
    Steel
  • Tube Diameter
    16mm
  • Height
    320mm
  • Finish
    Galvanised
  • Length
    2090mm
  • Cycle Capacity
    5
  • Maximum Tyre Width
    55mm
  • Bike Capacity
    5
  • Mounting Type
    Wall Mount

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome