Wall Mounted Bicycle Rack - 5 Bike Capacity

Wall Mounted Bicycle Rack - 5 Bike Capacity

Order Code: ZT3079402S

£139.99 Inc VAT (20%)


Description

Bike Capacity: 5.
Cycle Capacity: 5.
Depth mm: 330.
Height mm: 610.
Hook Finish: Plastic coated.
No. of Hooks: 5.
Width mm: 1168.Excellent space saving cycle storage. 5 plastic coated hooks avoid damage to cycle wheels. Easy one piece fixing. H x W x D: 610 x 1168 x 330mm.

See full description
Specifications for Wall Mounted Bicycle Rack - 5 Bike Capacity
  • Width
    1168mm
  • Depth
    330mm
  • Height
    610mm
  • Cycle Capacity
    5
  • Bike Capacity
    5
  • Hook Finish
    Plastic coated
  • Number of Hooks
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome