Specifications for Capri Tall Bookcase
  • MFR Part No.
    CP713
  • Material
    Mdf/Pine
  • Width
    80cm
  • Depth
    29.6cm
  • Weight
    30kg
  • Height
    176.6cm
  • Maximum Weight
    25kg
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • External Colour
    White/Antique Waxed Pine
  • Shelf Fixed
    2 x Fixed 3 x Adjustable
  • Top Thickness
    16mm
  • Height Above Top Shelf
    340mm
  • Approx. Assembly Time
    40min
  • Side Thickness
    16mm
  • Back Thickness
    3mm
  • Tools For Assembly
    Screwdriver, Hammer
  • Shelf Width
    730mm
  • Depth of Shelf
    255mm
  • Internal Finish
    Finished
  • Adjustable Range
    98mm
  • People For Assembly
    2
  • Fixed/Adjustable Shelves
    Fixed and Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome