Aylesbury Wall Clock Black - 92/302

Aylesbury Wall Clock Black - 92/302

Order Code: ZT4177513SCopy

£15.39 Inc VAT (20%)


Description

The Acctim Aylesbury Plastic Wall Clock is an economical wall clock with an eye-catching modern design. The bold modern typeface is easily legible against the white dial, as are the thick black hour and minute hands. A precision quartz movement helps ensure the best possible timekeeping. A sturdy plastic lens covers the 245mm dial and protects it from damage or tampering, while the bold plastic case provides a pleasing addition to your wall.
Wall clock with modern design
Bold black case with numbered white dial
Plastic lens protects clock face
With precision quartz clock movement
Diameter: 245mm
Depth: 34mm
Scissor style hands
Flat profile edge
Requires 1x AA battery (not included)
Colour: Black

See full description
Specifications for Aylesbury Wall Clock Black - 92/302
  • Diameter
    245mm
  • Material
    Plastic
  • Depth
    34mm
  • Product Type
    Wall Clock
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome