5 PCs Outdoor Rattan Corner Dining Set Footstool Gas Fire Pit Table Furniture

5 PCs Outdoor Rattan Corner Dining Set Footstool Gas Fire Pit Table Furniture

Order Code: ZT3348962S

£1,699.99 Inc VAT (20%)


Description

RECONFIGURABLE DESIGN: This modern 5 pieces outdoor furniture set comes with two 3-seater sofas, two footstools and a gas fire pit table, offers flexible layouts and combinationsFIRE PIT AND TABLE: This fire table can offer heat for you, the tempered glass wind guard ensure safety. And you can adjust heat with control knob.OLEFIN FABRIC: We use olefin-feel fabric to make cushion cover, which is weather-resist, UV-cut, flame retardant, tear-resistDURABLE USE: Woven PE rattan replicates the look and feel of traditional wicker but is more resistant to sun and rain. Aluminum frame adds stabilityDIMENSION: Left Sofa: 205W x 78D x 85H cm, Right Sofa : 178W x 78D x 85H cm, Coffee Table: 150L x 80W x 69H cm, Footstool: 40W x 40D x 38H cm.

See full description
Specifications for 5 PCs Outdoor Rattan Corner Dining Set Footstool Gas Fire Pit Table Furniture
  • Material
    Aluminum Frame
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome