7 Pieces Rattan Dining Set Furniture Garden Tempered Table Cushion Wicker861-026

7 Pieces Rattan Dining Set Furniture Garden Tempered Table Cushion Wicker861-026

Order Code: ZT3349284SCopy

£469.99 Inc VAT (20%)

Currently unavailable

Description

SEVEN-PIECE DINING SET: The perfect rattan outdoor dining set to have all your guests gathering round together, consists of a large dining table, four armchairs and two single seats, - room to bring everybody together outdoors.STEEL WRAPPED IN RATTAN: Galvanised for extra strength and resistance to rusting, the rattan dining sets ensure a strong and stable base, with the PE wicker making it sturdy, durable, easy to clean and resistant to UV and light water damageCOZY CUSHIONS: The cushion covers and stuffing of the rattan table and chairs are made of polyester fabric, which is waterproof and anti-UV, and is very elastic and not prone to inelastic deformationTEMPERED GLASS TABLE TOP: Brings a sleek look to the corner dining table set and provides a solid surface to dine from. Smooth finish, wipes clean easily.MAXIMUM LOAD WEIGHT: Chair: 180kg. Table: 80kg. ASSEMBLY REQUIRED.

See full description
Specifications for 7 Pieces Rattan Dining Set Furniture Garden Tempered Table Cushion Wicker861-026
  • Material
    Steel
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome