MAULcaurus Coat Stand, Height 1770mm, Column Ø40mm, 7 Hooks, Base Ø350mm, Matt Black

Order Code: ZT2703071S

£229.99 Inc VAT (20%)


Description

MAULcaurus coat stand, height 1770 mm, column 40 mm, 7 hooks, base 350 mm, matt black. Supplied = flat pack. Width = 350 mm. Number of coat hooks = 7 pcs. Frame material = metal. Frame colour = matt black. Height = 1770 mm. Max. diameter = 350 mm. Depth = 350 mm. Umbrella holder = without. Weight = 6.38 kg. Stable and space saving designer coat rack. Offset coat rails distribute the load and provide convenient access from all sides. Solid support column with silver metal spacer discs for reliable stability. Coat rails and metal heads are bolted on. Ideal and space saving for entrance areas and offices. Harmonises with any surroundings. Quick and easy assembly. Flat base made of solid steel with a large diameter of 350 mm ensures perfect stability and reduces the risk of tripping. Felt pads on the bottom of the base protect the floor when the coat stand is set up. Column 40 mm, chrome plated, with 7 bolted on metal coat rails with metal end caps for hanging clothes or accessories.

See full description
Specifications for MAULcaurus Coat Stand, Height 1770mm, Column Ø40mm, 7 Hooks, Base Ø350mm, Matt Black
  • Supplied
    Flat Pack
  • Frame Colour
    Matt Black
  • Diameter
    350mm
  • Frame Material
    Metal
  • Height
    1770mm
  • Depth
    350mm
  • Width
    350mm
  • Weight
    6.38kg
  • Number of Coat Hooks
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome