MAULnebula Coat Stand, With 20 Hooks And Umbrella Holder, Silver/Black

MAULnebula Coat Stand, With 20 Hooks And Umbrella Holder, Silver/Black

Order Code: ZT2686440S

£279.99 Inc VAT (20%)


Description

MAULnebula coat stand, with 20 hooks and umbrella holder, silver/black. Supplied = partially assembled. Number of coat hooks = 6 pcs. Frame material = steel, plastic. Frame colour = light silver. Height = 1760 mm. Max. diameter = 400 mm. Umbrella holder = with. Umbrella holder material = plastic. Umbrella holder colour = black. Weight = 10.3 kg. Number of hat hooks = 6 pcs. Hook colour = black. Hook material = metal, ABS plastic. Feature = rotating. Base material = concrete. Colour of foot = black. Number of umbrella holders = 1 pcs. Particularly suitable for representative locations, e.g. cafs, foyers, waiting rooms. Rotating top, 410 mm, for convenient access from all sides. Elegant coat stand made of steel for heavy loads. Column, 50 mm, and hooks in glossy metallic look. Heavy concrete base with plastic cover and floor protectors made of felt. Glossy base with a matt, eroded surface, scratch resistant for umbrella tips. 20 hooks: 6 hat hooks, 55 mm, and 6 jacket hooks, 38 mm, made of metal, 4 additional hooks each made of plastic on the column and on the umbrella stand. Rounded and bolted plastic heads made of shatterproof ABS provide a firm hold and protect clothing. Including an umbrella holder, 270 mm, for up to 8 umbrellas and 4 collapsible umbrellas.

See full description
Specifications for MAULnebula Coat Stand, With 20 Hooks And Umbrella Holder, Silver/Black
  • Supplied
    Partially Assembled
  • Base Material
    Concrete
  • Frame Colour
    Light Silver
  • Hook Material
    Metal, ABS Plastic
  • Frame Material
    Steel, Plastic
  • Diameter
    400mm
  • Hook Colour
    Black
  • Height
    1760mm
  • Colour of Foot
    Black
  • Umbrella Holder Material
    Plastic
  • Number of Coat Hooks
    6
  • Features
    Rotating
  • Number of Hat Hooks
    6
  • Umbrella Holder Colour
    Black
  • Weight
    10.3kg
  • Number of Umbrella Holders
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome