Tiffany Pearl 1 Light Medium Pearl Table Lamp Dark Bronze

Tiffany Pearl 1 Light Medium Pearl Table Lamp Dark Bronze

Order Code: ZT3311995S

£369.99 Inc VAT (20%)


Description

Tiffany Pearl 1 Light Medium Pearl Table Lamp Dark Bronze | Description: A table lamp with a simple, elegant geometric design from our classic Tiffany collection, in creamy tones. Compatible with LED lamps and matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 50, Diameter (cm) : 37, No. of Lights: 1, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

Specifications for Tiffany Pearl 1 Light Medium Pearl Table Lamp Dark Bronze
  • Diameter
    37cm
  • Finish
    Dark Bronze
  • Maximum Wattage
    60W
  • Bulb Type
    E27
    Incandescent
  • Product Type
    Table Lamp
  • Number of Lights
    1
  • Material
    Tiffany Glass
  • Height
    50cm
  • IP Rating
    IP20
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome