Specifications for Executive High Back Mesh Chair
  • Material
    Mesh
  • Seat Height
    480-570mm
  • Additional Features
    Adjustable Headrest
    Adjustable Arms
  • Colour
    Black
  • Back Width
    490mm
  • Back Height
    520mm
  • MFR Part No.
    LNC-CH0730
  • Seat Depth
    460mm
  • Overall Depth
    720mm
  • Overall Height
    1225mm - 1305mm
  • Overall Width
    720mm
  • Load Capacity
    152kg
  • Frame Material
    Chrome
  • Seat Width
    490mm
  • Product Type
    Executive Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome