Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Operator Chairs
Eclipse Plus Chair
By Eclipse I
2 Variants From
£269.99
Inc VAT (20%)
See 2 Product Variants
£269.99
Description
Description unavailable
Feature Attributes
Colour:
Red
Back Width:
440 mm
Material:
Fabric
Back Height:
550-570 mm
Seat Depth:
450 mm
Seat Width:
480 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome