Jemini Jaya Operator Chair 680x670x970-1070mm Green - KF70063

Jemini Jaya Operator Chair 680x670x970-1070mm Green - KF70063

Order Code: ZT5695841S

£129.99 Inc VAT (20%)


Description

Jemini Jaya Operator Chair is a lightweight office chair with a breathable mesh back, folding arms with padded arm pads, colour-matched to the back and seat. Featuring a lock-tilt mechanism with torsion control, enabling the user to choose whether to sit at a fixed tilt angle, or float freely. It has a 5 star, height adjustable swivel base with castors. Suitable for up to 8 hours usage.
• A lightweight office chair with a breathable mesh back and folding arms
• Folding arms with a padded arm pads, colour-matched to the back and seat
• 5 star, height adjustable swivel base with castors
• Featuring a lock-tilt mechanism with torsion control, enabling the user to choose whether to sit at a fixed tilt angle, or float freely
• Suitable for up to 8 hours usage
• Colour: Green
• Dimensions (WxDxH) : 680x670x970-1070mm

See full description
Specifications for Jemini Jaya Operator Chair 680x670x970-1070mm Green - KF70063
  • Maximum Height
    1070
  • Model
    Jaya
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome