Storm Task Operator Chair

Storm Task Operator Chair


Select
Select
£279.99 Inc VAT (20%)


See all variants from £279.99

Description

• Deep cushioned seat and backrest • Triple lever mechanism with seat and back angle adjustment • Ratchet height adjustable backrest • Soft PU height adjustable arms • Chrome 5 star base • Gas lift tested up to: 150 kg • Usage: 8 hours

Feature Attributes

For Use With:
8 hours
Seat Depth:
480 mm
Back Height:
580-660 mm
Seat Height:
510-610 mm
Product Type:
Office Chairs
Weight:
20 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome