Deluxe 16" (40cm) Ceramic Kamado Style BBQ Grill/Oven/Smoker
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

Deluxe 16" (40cm) Ceramic Kamado Style BBQ Grill/Oven/Smoker

Order Code: ZT3930687S

£339.99 Inc VAT (20%)


Description

The kamado style BBQ is the perfect addition to your outdoor living area. Caters for all parties with the option of cold smoking, searing, grilling, baking and slow cooking. Amaze your guests with an unforgettable alfresco dining experience. Air is locked tightly in due to the shape and construction materials used, moisture loss is low so meat remains more tender and juicier than it would on a regular charcoal grill. A ceramic shell and robust design provides excellent heat retention and cooking temperatures up to 485°C. As the internal heat is insulated the outer metal shell will not burn you when touched. Use the top vent to manage the temperature or use the BBQ as a smoker. Suitable for use with charcoal, pellets and untreated wood chips and the ceramic insulation means you need less fuel than traditional BBQs. At 33cm (13") the grill gives you a large amount of cooking area – plenty for the whole family. Combine meat and vegetables with the famous dual-level grill set up and control the smoky flavour using the top smoke-vent. The high-quality materials in this BBQ means the weight is 40kg.
• OVEN, GRILL & SMOKE - Provides the option of cold smoking, searing, grilling, baking and slow cooking.
• RETAIN MOISTURE - Air is tightly locked in due to the shape and construction materials used, moisture loss is low so meat remains more tender and juicier than it would on a regular charcoal grill.
• ADVANCED CONSTRUCTION - A ceramic shell and robust design provides excellent heat retention and cooking temperatures up to 485°C. As the internal heat is insulated the outer shell won't burn you when touched. Use the top vent to manage the temperature or use the BBQ as a smoker.
• FUEL OPTIONS - Suitable for use with charcoal, pellets and untreated wood chips and the ceramic insulation means you need less fuel than traditional BBQs.
• LARGE GRILL SIZE - 33cm (13") The grill gives you a large amount of cooking area – plenty for the whole family. Combine meat and vegetables with the famous dual-level grill set up and control the smoky flavour using the top smoke-vent.

See full description
Specifications for Deluxe 16" (40cm) Ceramic Kamado Style BBQ Grill/Oven/Smoker
  • MFR Part No.
    DG158
  • Weight
    35kg
  • Width
    40cm
  • Height
    58cm
  • Depth
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome