15" 38cm Pizza Stone for Kamado BBQ
0
1
2
3
4
5
6

15" 38cm Pizza Stone for Kamado BBQ

Order Code: ZT3930642S

£36.99 Inc VAT (20%)
£41.9911.5% off


Description

The ideal thickness and weight for a quick preheat time and that perfect pizza. Cook a 14"pizza with ease. No seasoning or conditioning of the stone required. Constructed from food grade, premium, long lasting heat resistant cordierite materials which is easy to clean. Suggested for use with Dellonda Model No. DG159 56cm (22”) Kamado Grill or any suitably sized BBQ, grill or oven that is 38cm (15”) in size. Fire-safe, natural, untainted and moisture absorbent for a wonderful crispy pizza base.
• COOKS THE PERFECT PIZZA - The ideal thickness and weight for a quick preheat time and that perfect 14" pizza.
• READY TO USE - No seasoning or conditioning of the stone required.
• STRONG & DURABLE MATERIALS - Constructed from food grade, premium, long lasting, heat resistant, cordierite materials which is easy to clean.
• SUITABLE FOR - Suggested for use with Dellonda Model No. DG159 56cm (22”) Kamado Grill or any suitably sized BBQ, grill or oven that is 38cm (15”) in size.
• SAFE TO USE - Fire-safe, natural, untainted and moisture absorbent for a wonderful crispy pizza base.

See full description
Specifications for 15" 38cm Pizza Stone for Kamado BBQ
  • Weight
    2.2kg
  • MFR Part No.
    DG184
  • Height
    1cm
  • Depth
    38cm
  • Width
    38cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome