A4 Waterproof Snap Frame - Silver

A4 Waterproof Snap Frame - Silver

Order Code: ZT5364081S

£13.99 Inc VAT (20%)


Description

The Deflecto A4 size waterproof snap frame in silver is an ideal solution for displaying A4 size documents, posters, advertisements, and other prints in a secure and weather-resistant manner. With a 25mm profile, the frame provides a sleek and modern look, while the waterproof feature ensures protection from moisture, making it suitable for use in both indoor and outdoor environments. The snap frame design allows for easy document insertion and replacement, while the durable construction ensures long-lasting use. The silver finish adds a touch of sophistication and versatility to complement various settings and decor styles. Whether used for displaying menus in a restaurant, promotional signage in a retail store, or informational posters in an outdoor setting, the Deflecto A4 waterproof snap frame offers a practical and eye-catching solution for displaying A4 size prints with protection against the elements.

See full description
Specifications for A4 Waterproof Snap Frame - Silver
  • Document Size
    A4
  • Product Type
    Wall Mounted Sign
    Sign Holders
  • Material
    Aluminium/Plastic
  • Size
    A4
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome