Magnetic A4 Yellow PK5

Magnetic A4 Yellow PK5

Order Code: ZT3524528SCopy

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£40.845%
10 +£38.6910%


Description

DURAFRAME MAGNETIC the ultimate solution for displaying documents and notices on metal surfaces with style and ease. Effortlessly swap inserts by simply lifting the magnetic frame, making updates quick and seamless. Designed in Germany and crafted in Europe, DURAFRAME is the UK's top choice for a reason.Perfect for showcasing essential information on whiteboards such as notices, timetables, health and safety guidelines and maintenance checks in either portrait or landscape format.This versatile solution is popular in Education, Healthcare, Offices, Warehouses and Production Facilities alike.Why choose DURAFRAME MAGNETIC, the trusted original?Professional, eye-catching display: Boldly coloured frames with discreet magnetic strips for a clean, sleek look.Clear visibility: The frame's window ensures the entire document is easily readable.Built to last: Made from premium, durable materials that protect your documents from wear and tear.Maximum hold: Wider magnetic strips on all sides keep documents securely in place.Enhanced protection: Guard against damage from dust, liquid, and daily use.Durability meets performance: Anti-glare, scratch-resistant coating ensures documents remain easy to read and protected over time.DURAFRAME MAGNETIC your go-to for professional, secure, and long-lasting document display.

See full description
Specifications for Magnetic A4 Yellow PK5
  • Material
    Plastic
  • Weight
    236g
  • Size
    A4
  • Colour
    Yellow
  • Product Type
    Sign Holders
  • Form
    Magnetic Sign Holder
  • Orientation
    Landscape or Portrait
  • For Use On
    Metal Surfaces
  • Frame Type
    Magnetic Closure
  • Document Size
    A4
  • Dimensions
    245x325x4.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome