LED Mini Camping Lantern 150 Lumens L/HCAMP150

LED Mini Camping Lantern 150 Lumens L/HCAMP150

Order Code: ZT1286436P

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.045%
10 - 19£17.0910%
20 +£16.1415%


Description

The Lighthouse LED Mini Camping Lantern uses high-power COB LEDs to provide a safe and portable source of light. With 2 different light modes High with 150 lumen output, Low with 50 lumen output. It has a green flashing LED under the switch, which makes it easy to locate the lantern in the dark. With an impact-resistant case that has an integrated folding hanging/carry handle. Ideal for camping or fishing trips, and for use during power failures and roadside emergencies. Specification Input Power 3 x AA Cell batteries (supplied). Run Time High 12hr., Low 35hr. Beam Distance 10m. Weight 147g (approx.).

See full description
Specifications for LED Mini Camping Lantern 150 Lumens L/HCAMP150
  • MFR Part No.
    HL-CL0675-3AA
  • Type
    Lantern
  • Tool Type
    Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome