Petri dish 55mm 6 vent aseptic

Petri dish 55mm 6 vent aseptic

Order Code: ZT1277523S

£379.99 Inc VAT (20%)
£409.997% off


Description

Gosselin Petri Dish, 60x15mm (Diam x H), Aseptic, Double Outer Bag, Crystal Polystyrene, 6 Vents, 15/Bag PK1620

Specifications for Petri dish 55mm 6 vent aseptic
  • Sterility
    Aseptically Manufactured
  • Product Code
    VR5B
  • Pack Size
    1620
  • Material
    Polystyrene
  • Shape
    Round
  • Vents
    6
  • Pack Quantity
    1620
  • Product Type
    Petri Dishes
  • Compartments
    1
  • Height
    15mm
  • Width
    60mm
  • Size
    1620

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome