Specifications for Pharmacy Fridge PG1607C
  • Pack Size
    Each
  • Product Code
    REF4032
  • Capacity
    444L
  • Temperature Range
    +2 to +8°C
  • Type
    Upright
  • Product Type
    Pharmacy Refrigerators
  • Dimensions (W x D x H)
    685 x 910 x 1688mm
  • Weight
    106kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome