Specifications for PEGR107UK Pharmacy Fridge- 107L
  • Product Code
    REF3908
  • Pack Size
    Each
  • Temperature Range
    +2 to +8°C
  • Capacity
    107L
  • Type
    Benchtop
  • Product Type
    Pharmacy Refrigerators
  • Weight
    37kg
  • Dimensions (W x D x H)
    495 x 620 x 830mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome