Specifications for Sieve SS 200mm 9.5mm Aperture
  • Product Code
    SIE1006
  • Pack Size
    Each
  • Material
    Stainless Steel
  • Mesh
    9.5mm
  • Pack Quantity
    1
  • Size (Diameter x Height)
    200 x 50mm
  • Product Type
    Sieves
  • Size
    Each
  • Dimensions (Diameter x H)
    200 x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome