T-Mech 5 in 1 Multi Tool
0
1
2
3
4
5

T-Mech 5 in 1 Multi Tool

Order Code: ZT3960555SCopy

£169.99 Inc VAT (20%)


Description

The ultimate addition to your tool collection, this versatile 5-in-1 multi tool has everything you need to tackle all things gardening!

5 multifunctional attachments allow you to effortlessly adapt the tool to suit the job at hand. Consisting of a hedge trimmer,  chainsaw,  grass trimmer, brush cutter and a handy 100cm extension pole, this multi-tool really does do it all.

Powered by a high performance 52cc 2 stroke petrol engine, this long handled multi tool is able to perform professional quality work. The cordless design and a sufficient 1.2L fuel tank offer exceptional portability and is suitable for tasks big and small.

Although incredibly lightweight, the machine comes with a supportive shoulder strap so you can comfortably carry it around the garden as you transform it into a beautiful sanctuary. An ergonomic handle allows for a secure hold to perform jobs with excellent precision. Paired with the long extension pole, it makes tending to hard-to-reach places a breeze.

Designed with practicality in mind, switching between attachments is incredibly quick and easy thanks to the practical tool kit. For ultimate safety we've also included an extensive safety kit including gloves, ear defenders, goggles and leg covers.

Cost effective and space efficient, this long handled 5-in-1 multi tool is the perfect all-rounder tool for all your gardening needs.

Hedge Trimmer
The ideal tool for trimming hedges and bushes up to 24mm in diameter. A sharp, double edge steel blade with an adjustable cutting angle makes this incredibly versatile. For ultimate safety this attachment comes with a protective cover which should be applied when not in use.

Chainsaw
Perfect for pruning trees, this attachment can effortlessly cut back overhanging branches, thin out treetops and cut off buckled branches. This attachment also comes with a protective cover for safe storage.

Grass Cutter
The grass cutter will cut through grass easily. The adjustable nylon wire will allow you to cut grass patches of varying diameters, but best results are achieved with grass around 15cm high.

Brush Cutter
For tougher foliage up to 13mm in diameter such as weeds, shrubs, and nettles, this brush cutter is the perfect tool for the job. The blade is a robust 3-pronged metal shape and is protected using a safety guard.

Extension Pole
The extension pole is splendid add a whopping 100cm of extra reaching length for ease and convenience of trimming hard to reach places.



Product Features:


* 5 Multifunctional Attachments
* Powerful 52cc Petrol Engine
* Generous 1.2L Fuel Tank
* Lightweight & Cordless Design
* Free Safety Accessories

Specifications:


* Colour: Red and Silver
* Material: Metal and Plastic
* Motor Weight: 5.5kg
* Power: 3HP
* RPM: 9000
* Engine Model: 52cc
* Engine Type: 2 Stroke
* Tank Capacity: 1.2L
* Fuel: Petrol & Oil 40/1
* Voltage: 1.6KW
* Engine Width: 28cm
* Engine Depth: 27cm
* Brush Cutter Length: 190cm
* Grass Cutter Length: 185cm
* Chainsaw Length: 215cm
* Hedge Trimmer Length: 236cm
* Extension Pole Length: 100cm
* Diameter of Pole: 2.6cm
* Length of Pull String: 85cm

Box Contents:


* 1 x Powerful Multi Tool With 5 Attachments
* 1 x Protective Gloves
* 1 x Secure Goggles
* 2 x Durable Leg Covers
* 1 x Noise Cancelling Ear Defenders 
* 1 x Handy Fuel Mixing Bottle & Funnel
* 1 x Practical Tool Kit

See full description
Specifications for T-Mech 5 in 1 Multi Tool
  • Product Type
    5 in 1 Multi Tool
  • Overall Length
    236cm
  • Extension Pole Length
    100cm
  • Engine Depth
    27cm
  • Diameter
    2.6cm
  • Power
    3HP
  • Engine Width
    28cm
  • Length of Pull String
    85cm
  • Colour
    Red and Silver
  • Material
    Metal and Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome