Solid Socket YD Newcastle Drainer

Solid Socket YD Newcastle Drainer


Select
£19.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £19.99

Description

Traditionally recognised as the finest draining tool available. The long narrow blade makes it perfect for extending trenches in terms of width and depth. Lugs provide a greater foothold. All blades are hardened and tempered with an epoxy coating. Type: solid socket.
Handle Type: MYD metal framed. Shaft: metal. Blade material: carbon-manganese steel. Blade size (WxH): 150/90 x 380mm. Overall length: 1080mm.

Feature Attributes

Blade Material:
Carbon Manganese Steel
Compatible Materials:
Unprepared Earth/Clay
Type:
Spade
Blade Finish/Coating:
Epoxy
Socket Type:
Solid
Handle Type:
D-Grip
More attributes
Product Reviews -
2 years ago by Michael
Very good delivery time and product. Thank you.

2 years ago by Dean
A good quality shovel at a good price

2 years ago
Excellent item and good quality

2 years ago by David
Very sturdy and the price was good

2 years ago
Took did the job perfectly

2 years ago by Maurice Dosher
Looks and feels a good drain shovel, as always time will tell !

2 years ago by dawn
Not used yet, but was a bargain and seems okay

2 years ago by Ged
Sturdy and amazing value.

2 years ago
Solid and designed for digging

5 years ago by David
Excellent tool and did the job intended

5 years ago by Roy
Good quality tool for not a lot of money

5 years ago by Steve
not used yet but look good

5 years ago by Andrew
Arrived damaged and late.

2 years ago by Gerry
All as my review above. Deliver your item

2 years ago
Shocking.................

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome