971 Temperature Humidity Meter

971 Temperature Humidity Meter

Order Code: ZT1017738X

£449.99 Inc VAT (20%)


Description

Temperature and humidity are two important factors in maintaining optimal comfort levels and good indoor air quality. Quickly and conveniently take accurate humidity and temperature readings with the 971. Invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ).

Specification:
Temperature: -20°C to 60°C (-4°F to 140°F)
Temperature accuracy
0°C to 45°C (±0.5°C)
-20°C to 0°C & 45°C to 60°C (±1.0°C)
32°F to 113°F (±1.0°F)
-4°F to 32°F & 113°F to 140°F (±2.0°F)

Resolution: 0.1°C / 0.1°F
Temperature Update Rate: 500 ms
Temperature Sensor Type: NTC
Relative Humidity Range: 5% to 95% RH
Relative Humidity Accuracy
10% to 90%RH @ 23 °C (73.4°F) (±2.5%RH)
(<10%, > 90%RH @23°C (73.4°F) (±5.0%RH)

See full description
Specifications for 971 Temperature Humidity Meter
  • Includes
    4 x AAA Alkaline Batteries
  • Weight
    188g
  • Dimensions
    194x60x34
  • Type
    Humidity Meter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome