Digital Multimeter 1, 000 V Ac, Cat IV

Digital Multimeter 1, 000 V Ac, Cat IV

Order Code: ZT3113868S

£163.99 Inc VAT (20%)

Currently unavailable

Description

This Wiha Digital Multimeter equips you for a wide variety of measurements. This single tool can be used to make voltage, current, resistance, frequency, capacity, and temperature measurements. In addition, continuity and diode tests are also possible. A large LCD display with background illumination and data hold function makes the measurement results immediately readable. The additional bar graph display ensures the quick and clear recognition of changes. An additional signal sound indicates the current flow during the continuity check. Thanks to the automatic measuring range selection, the manual pre-selection of specific measurement ranges is no longer required. Measurement of TRUE-RMS values facilitates the application of the measurement results. The storage of previous measurement values and their comparison to future measurement results allows various control options. Add to this optimal result finding through the generation of minimum and maximum values. According to the measurement categories CAT III up to 1000 V AC and CAT IV up to 600 V, the digital multimeter from Wiha offers maximum safety for working on building installations and directly on the sources of low-voltage installations. Confroms to EN 61010-1, EN 61010-2-033, EN 61010-031, IP40, CE CAT III 1000V/CAT IV 600V Standards. Specifications: Current (AC/DC) : 10 A/10 A. Min. - Max. Voltage (AC/DC) : 0-1, 000V/0-1, 000V. Resistance: 200 MΩ. Frequency: 60 MHz. Temperature Measurement: -200°C to 1, 350°C. Contamination Level: 2. Protection Class: IP 40. Operating Temperature: 0°C - 50 °C. Capacity: 60 mF. Power: 2 x AAA Batteries (supplied) .

See full description
Specifications for Digital Multimeter 1, 000 V Ac, Cat IV
  • Max. Voltage
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome