Sealed Air AirCap Large Bubble Wrap 750mmx30m Recycled - 101129427

Sealed Air AirCap Large Bubble Wrap 750mmx30m Recycled - 101129427

Order Code: ZT4176400S

£27.99 Inc VAT (20%)


Description

This high performance, AirCap Bubble Roll features 30% recycled content. Designed to protect contents and prevent damage to fragile items during shipping, it is extra difficult to puncture the barrier sealed, non-abrasive bubbles which help to absorb shock and impact. This roll measures 750mm x 30m.
High performance bubble wrap for protecting fragile items
Barrier sealed bubbles help absorb shock and impact during transit
HandiRoll design is perfect for quick and easy access
Contains 30% recycled material
Extra large (1 inch) bubbles with added strength
Width: 750mm
Supplied on 30m roll

See full description
Specifications for Sealed Air AirCap Large Bubble Wrap 750mmx30m Recycled - 101129427
  • Size
    750mm x 30m
  • Product Type
    Bubble Wrap
  • Length
    30m
  • Width
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome