Tiger Tuff Bag Polypropylene Triple Pack of A6 Mini and DL 500 Micron Clear with Assorted Colour Zips (Pack 3)

Tiger Tuff Bag Polypropylene Triple Pack of A6 Mini and DL 500 Micron Clear with Assorted Colour Zips (Pack 3)

Order Code: ZT1261005PCopy

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Tiger Tuff Bag Polypropylene Triple Pack of A6 Mini and DL 500 Micron Clear with Assorted Colour Zips (Pack 3) Tuff Bag, ideal for art, personal and stationery use - made from multipurpose, extra strong water-resistant material.

Assorted pack of A6, Mini and DL size bags.

Specifications for Tiger Tuff Bag Polypropylene Triple Pack of A6 Mini and DL 500 Micron Clear with Assorted Colour Zips (Pack 3)
  • MFR Part No.
    42533TG
  • Colour
    Transparent
  • Size
    Assorted
  • Type
    Document Wallets
  • Material
    Reinforced Material
  • Style
    Zip Wallet
  • Closure
    Zip Closure
Product Reviews -
a year ago
Great item happy with them

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome