A-Frame Chalkboard 600x1200mm Black DKT30404042
0
1
2
3

A-Frame Chalkboard 600x1200mm Black DKT30404042

Order Code: ZT1542735S

£82.99 Inc VAT (20%)


Description

Create an eye-catching display with this Bi-Office A-Frame Chalkboard. This double sided, freestanding board features an easy clean surface for reduced dust and black wooden frame. Ideal for retail, restaurants and hospitality, the chalkboard folds flat for easy storage and transportation. The board measures W600 x H1200mm.
Dimensions: 600x1200mm
Double sided for display in either direction
A-frame for easy standing
Folds flat for easy storage and transportation
Easy clean surface
Black frame

See full description
Specifications for A-Frame Chalkboard 600x1200mm Black DKT30404042
  • MFR Part No.
    BQ76042
  • Weight
    9.1kg
  • Material
    Wood
  • Size
    600x1200mm
  • Colour
    Black
  • Type
    A-Frame Chalkboard
  • Product Type
    Chalkboard
  • Frame Material
    Wood
  • Board Type
    A-Frame Information Board
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome