Yearly Planner Continuous (WxH 1200 x 900 mm)

Yearly Planner Continuous (WxH 1200 x 900 mm)

Order Code: ZT3613656S

£499.99 Inc VAT (20%)


Description

Yearly planner, continuous, WxH 1200 x 900 mm. Supplied = assembled. Width = 1200 mm. Height = 900 mm. Feature = magnetic. Frame material = anodised aluminium. Frame colour = aluminium silver. Weight = 11.6 kg. Product type = yearly planners. Additional planning accessories available for transparent planning. The permanent annual planner can be used again every year, and shows a complete overview from January to December. Appointments can be entered using dry wipe board markers and be erased again once they have passed. The names of the months are printed on the planner, while the 12 calendar strips (1 - 31, incl. days of the week) are magnetic, and update the planner from year to year. The calendar strips are included in the delivery and only have to be re-ordered for the following years. The magnetic, thermo-printed planning board with an anodised aluminium system frame is supplied with concealed suspension points. The anodised aluminium system frame allows the board to be suspended from wall rails and be integrated into rotary, folding and sliding board systems.

See full description
Specifications for Yearly Planner Continuous (WxH 1200 x 900 mm)
  • Frame Material
    Anodised Aluminium
  • Product Type
    Yearly Planner
  • Width
    1200mm
  • Height
    900mm
  • Frame Colour
    Aluminium Silver
  • Weight
    11.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome