Yearly Planner Set, Incl. Mounting Material, WxH 920 X 625mm

Yearly Planner Set, Incl. Mounting Material, WxH 920 X 625mm

Order Code: ZT2720716S

£299.99 Inc VAT (20%)


Description

Yearly planner set, incl. mounting material, WxH 920 x 625 mm. Supplied = assembled. Width = 920 mm. Height = 625 mm. Feature = magnetic. Frame material = aluminium. Frame colour = silver anodised. Weight = 5.8 kg. Finish = painted. Product type = yearly planners. The permanent annual planner can be used again every year, and shows a complete overview from January to December. Appointments can be entered using dry wipe board markers and be erased again once they have passed. The names of the months are printed on the planner, while the 12 calendar strips (1 - 31, incl. days of the week) are magnetic, and update the planner from year to year. The calendar strips are included in the delivery and only have to be re-ordered for the following years. The magnetic, thermo-printed planning board with an anodised aluminium system frame is supplied with concealed suspension points. The anodised aluminium system frame allows the board to be suspended from wall rails and be integrated into rotary, folding and sliding board systems. Stable aluminium frame, silver anodised with rounded corners. Specially painted surface, magnetic, can be written on and dry or wet wiped. Supplied with mounting materials. Width x height 920 x 625 mm. Supplied complete with 1 board marker with eraser, 1 water-based marker, 1 date magnet and 12 self-adhesive calendar strips.

See full description
Specifications for Yearly Planner Set, Incl. Mounting Material, WxH 920 X 625mm
  • Product Type
    Yearly Planners
  • Frame Colour
    Silver Anodised
  • Supplied
    Assembled
  • Height
    625mm
  • Width
    920mm
  • Frame Material
    Aluminium
  • Finish
    Painted
  • Weight
    5.8kg
  • Features
    Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome