Folding cardboard box, FEFCO 0201, made of double fluted cardboard, internal dimensions 650 x 500 x 450 mm, pack of 50. Supplied = assembled. Internal length = 650 mm. Internal width = 500 mm. Internal height = 450 mm. Material = paper. Max. load = 30 kg. Grade = 2.4 BC. FEFCO code = 0201. Corrugated cardboard = double fluted. Product type = folding cardboard boxes. Save with attractive quantity discounts. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Double fluted Protection for heavy and fragile goods. Very hard-wearing.
Product Name | Price | |
---|---|---|
Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 300 X 300 X 300mm, Pack Of 50 | £269.99Inc VAT£279.993.5% off Get it in 6-8 days | |
Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 430 X 350 X 315mm, Pack Of 50 | £359.99Inc VATGet it in 12-15 weeks | |
Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 600 X 400 X 400mm, Pack Of 50 | £459.99Inc VATGet it in 6-8 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy