9471 610MM x 55M

9471 610MM x 55M

Order Code: ZT5132843SCopy

£569.99 Inc VAT (20%)


Description

50t�m high tack adhesive transfer tape for rotary die-cutting processes. #60 densified kraft paper liner. For a wide variety of surfaces.
Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
High and low surface energy plastics, textured plastics, foams, fabrics, and coated papers. For smooth LSE plastics.
Used as a general purpose transfer tape for a variety of high tack, thin applications.
Thinner version of 9473
300 Adhesive


Suggested Applications
Use as a general purpose transfer tape for a variety of high tack, thin applications

See full description
Specifications for 9471 610MM x 55M
  • Size
    610mm x 55M
  • Width
    610mm
  • Length
    55m
  • Product Type
    Adhesive Transfer Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome