Document Sorting Board, 2 X 16 Compartments For A5, Vertical Document Orientation, Black, Matt

Order Code: ZT2705459S

£899.99 Inc VAT (20%)


Description

Document sorting board, 2 x 16 compartments for A5, vertical document orientation, black, matt. Supplied = assembled. Paper format = A5. Document orientation = vertical. Colour = black. Width = 400 mm. Height = 830 mm. Depth = 63 mm. Number of compartments = 2x16 pcs. Number of rows = 2 pcs. Compartment height = 172 mm. Shelf width = 156 mm. Shelf depth = 6 mm. Housing material = chipboard, plastic coated. Scope of delivery = complete with wall mounting set and labels for the sides. Cover panel material = anodised aluminium. Keep your paperwork organised and visible - and work more efficiently. For formats A4 and A5, for vertical or horizontal storage. Ideal for invoices, delivery notes, work progress forms, production orders, quotations and much more. Store your documents in practical, robust insert bins - sorted into categories and keywords. Models in wood, aluminium or plastic. Top and bottom trim made of aluminium, silver anodised. Supplied complete with wall mounting set and labels for the sides. If your cards are larger or smaller than A4/vertical, please enquire. We can manufacture document board systems for any sized form and for all requirements on request.

See full description
Specifications for Document Sorting Board, 2 X 16 Compartments For A5, Vertical Document Orientation, Black, Matt
  • Colour
    Black
  • Width
    400mm
  • Supplied
    Assembled
  • Depth
    63mm
  • Number of Rows
    2
  • Height
    830mm
  • Shelf Width
    156mm
  • Cover Panel Material
    Anodised Aluminium
  • Shelf Depth
    6mm
  • Compartment Height
    172mm
  • Paper Format
    A5
  • Document Orientation
    Vertical
  • Housing Material
    Chipboard, Plastic Coated
  • Number of Compartments
    2x16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome