8000/1 Freezer Marker
0
1
2

8000/1 Freezer Marker

Order Code: ZT1049720X

£9.99 Inc VAT (20%)


Description

The Edding 8000 freeze marker combines precision and durability in a sleek design. Its 1mm fine nib provides permanent, waterproof, and smudge-proof markings down to -25*on a variety of surfaces, including plastic and foils. It guarantees clear labelling of contents and expiry dates with quick-drying, low-odour, and frost-resistant ink that allows you to freeze items immediately without worrying about fading. The cap securely attaches to the barrel, while a convenient clip ensures easy storage, making this marker ideal for everyday use.

Features and Benefits
• Suitable for temperatures down to -25*
• Precise 1mm nib for clear marking on small surface areas
• Ink is quick-drying, low-odour and smudge-proof so items can be stored immediately
• Ink is also waterproof and frost-resistant for long-lasting labels
• Secure clip for easy and convenient storage
• Effective on multiple materials, including plastic and foils

See full description
Specifications for 8000/1 Freezer Marker
  • MFR Part No.
    8000-001
  • Refill Type
    Non-Refillable
  • Line Width
    1mm
  • Ink Colour
    Black
  • Retractable
    Non Retractable
  • Pen Type
    Permanent
  • Pack Size
    1
  • Nib Size
    1
  • Tip Size
    Fine
  • Type
    Permanent Marker
  • Series
    8000/1
  • Nib Style
    Bullet
  • Attachment Type
    No Attachment Type
  • Ink Type
    Permanent
  • Body Material
    Plastic
  • Body Colour
    White
Product Reviews -
5 years ago by Robert
Works FINE, as described, delivered OK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome