892271 Matic Strong Auto Pencil 0.9MM (Pk-12)
0
1

892271 Matic Strong Auto Pencil 0.9MM (Pk-12)

Order Code: ZT1049915X

£8.49 Inc VAT (20%)
£9.9915% off


Description

The BIC Matic Original Broad Mechanical Pencil is a reliable and durable choice for everyday writing. Featuring extra-strong HB lead, it delivers consistent, smooth lines without frequent breakage. Each pencil contains three long-lasting 90 mm leads, ensuring extended use. The built-in eraser allows for quick corrections, while the stylish design and pocket clip add convenience. Designed for comfort and performance, this mechanical pencil is ideal for home, school, or office use.

Features and Benefits
• Mechanical pencil with durable HB lead
• Extra-strong lead for reduced breakage
• Ultra long-lasting with three 90 mm leads
• Smooth and clean writing performance
• Stylish and practical design
• Built-in eraser for quick corrections
• 0.9 mm tip for bold, clear lines
• Pocket clip for easy portability
• Pack of 12 for long-term use

See full description
Specifications for 892271 Matic Strong Auto Pencil 0.9MM (Pk-12)
  • Box Quantity
    12
  • Lead Size
    0.9mm
  • MFR Part No.
    BC24973
  • Tip Type
    Eraser
  • Form
    Disposable Pencils
  • Product Type
    Mechanical Pencils
  • Lead Grade
    Grade HB
  • Number of Leads
    3
  • Barrel Feature
    Pocket Clip
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome