Mechanical Pencil Medium 0.7mm (Pack of 10) - KF01345
0
1

Mechanical Pencil Medium 0.7mm (Pack of 10) - KF01345

Order Code: ZT4174439S

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

This high quality, easy to use Q-Connect Mechanical Pencil has a built in eraser and pocket clip for convenience in use. The pencil contains 0.7mm HB lead for writing, sketching and drawing at home, work or school. This highly economical pencil is supplied with 3 refill leads for long lasting use. This pack contains 10 pencils with black barrels.
Quality mechanical pencil for writing, sketching and drawing
Lead extends at the push of a button
0.7mm HB lead
Pocket clip and built-in eraser
Supplied with 3 refill leads
Barrel colour: black
Pack of 10

See full description
Specifications for Mechanical Pencil Medium 0.7mm (Pack of 10) - KF01345
  • Product Type
    Mechanical Pencil
  • Lead Size
    0.7mm
  • Barrel Colour
    Black
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome