Umax Pistol Grip Tape Dispenser, 25mm Core

Umax Pistol Grip Tape Dispenser, 25mm Core

Order Code: ZT1175383P

£13.99each Inc VAT (20%)
£559.60 minimum order value
£15.9912.5% off

Minimum order quantity: 40.

Description

Umax™ Pistol Grip Dispenser

Hand held dispenser for Umax® high capacity packing tapes on 25mm diameter core

• Compatible with all Umax high capacity tapes
• Hinged blade protector
• Core diameter 25mm
• Tape width 50mm
• Maximum roll length 200mtr
• Weight 0.44kg

Please note images are for illustration purposes only.

See full description
Specifications for Umax Pistol Grip Tape Dispenser, 25mm Core
  • Tape Width
    50mm
  • Core Diameter
    25mm
  • Maximum Roll Length
    200m
  • Weight
    0.44kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome