796900 Stainless Steel Ruler 30CM
0
1
2

796900 Stainless Steel Ruler 30CM

Order Code: ZT1050050X

£1.29 Inc VAT (20%)
£1.397% off
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%


Description

Constructed from sturdy stainless steel, this ruler is ideal for precision measuring with craft knives and cutting mats as well as pens and pencils. The inclusion of both metric and imperial scales allows for measurement in millimetres, centimetres and inches.

Features and Benefits
• Stainless steel - highly durable, shatterproof
• Inclusion of both metric and imperial scales
• Perfect for the home, workshop or office

See full description
Specifications for 796900 Stainless Steel Ruler 30CM
  • Material
    Stainless Steel
  • Overall Length
    30cm
  • MFR Part No.
    LL95697
  • Size
    300mm
  • Pack Quantity
    1
  • Type
    Non-shatter
  • Colour
    Silver
Product Reviews -
3 years ago by NIGEL
Good performance and value.

5 years ago by Mark
Good Quality with conversion tables engraved on the back.

5 years ago by Charlotte
Works great. Easiest way to you a blade to cut with

5 years ago by Keith
well made ruler also has a conversation table on the back and comes in a case. well worth the money i will definitely be buying more of these

5 years ago by Ian
A rule, what can I say. It’s for measuring 🤔

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome