Scotch Comfort Scissors Red, 1 per Pack, 20 cm

Scotch Comfort Scissors Red, 1 per Pack, 20 cm

Order Code: ZT4174720S

£4.99 Inc VAT (20%)


Description

These premium Scotch scissors feature sharp, hardened stainless steel blades for enhanced cutting performance. Designed for both left and right handed use, the 200mm scissors also feature comfortable, red soft grip handles and have a blade length of 90mm. This pack contains 1 pair of scissors for home or office use.
Blade length: 90mm
For right or left handed use
Comfortable soft grip handles
Hardened stainless steel blades
Colour: Red

See full description
Specifications for Scotch Comfort Scissors Red, 1 per Pack, 20 cm
  • Colour
    Red
  • Product Type
    Scissors
  • Blade Length
    90mm
  • Handle Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome