Light Duty Staple Guns

Light Duty Staple Guns


£20.99 Inc VAT (20%)

See all variants from £20.99

Description

R13, R53
Light, easy to handle staple guns for 4 - 10mm finewire staples. Made in tough, robust plastic for high performance, light weight, long life and regular use. Ideal for furniture upholstery, decorative work with diverse textile types or fastening of quilts, posters or leather.

Compatible staples:
R13: Type 13, 4-10mm
R53: Type 53, 4-10mm

See full description

Feature Attributes

Colour:
Red
Type:
Staple Gun
Material:
Plastic
Power Source:
Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome