0
1
2

SIP Variable Speed Midi Wood Lathe

Order Code: ZT1194126P

£429.99 Inc VAT (20%)


Description

The SIP Variable Speed Midi Wood Lathe is an ideal solution for those seeking a robust and reliable lathe for woodturning. Crucial to a functioning workshop, this machine tool allows a woodturner to accurately shape, turn, drill and sand workpieces to the desired specification.

The lathe has a cast iron bed for maximum stability for a mounted cast iron headstock and tailstock - both supplied with MT1 tapers. Powering the headstock is an electronic variable speed motor which runs between 500rpm and 3500rpm.

Spindle speed can be easily adjusted using the control dial for greater accuracy, whilst a digital panel displays the headstock spindle speed.

Supplied with tool rest holder, 100mm face plate, 4-prong drive centre, revolving tailstock centre and 2x tool rests.

Applications & uses | Perfect for turning lace bobbins, small bowl turning, drilling and sanding. Accurately turns, shapes, drills and sands workpieces to the desired specification. Suitable for soft and hard woods.

SIP 2-Year Standard Silver Warranty
3/4" x 16TPI spindle thread size | Allows the use of various turning attachments.
305mm max. turning diameter (432mm between centres) | Enables a variety of woodwork projects and jobs.
Heavy-duty cast iron lathe bed | Ensures greater turning stability and lasts longer.
Thermal cut-off switch | For improved safety when the lathe is in operation.
Digital speedometer display | Provides accurate readout of headstock spindle speed.
Cast iron MT1 headstock and MT1 tailstock | For an assured hold to the workpiece when turning.

See full description
Specifications for SIP Variable Speed Midi Wood Lathe
  • MFR Part No.
    01936
  • Motor Power
    550w (0.75hp)
  • Overall Height
    950mm
  • Headstock Taper
    MT1
  • Weight
    38kg
  • Turning Diameter
    305mm (12")
  • Distance Between Centres
    432mm (17")
  • Input Supply
    230V (13A)