19.5mm OD x 3/8in ID Hydraulic Hose FC693 - FC693-06

19.5mm OD x 3/8in ID Hydraulic Hose FC693 - FC693-06

Order Code: ZT5420452S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£57.958%


Description

19.5mm Outside Diameter x 3/8" Inside Diameter, Hydraulic Hose, 2 Wire, FC693, Cut to Length, Per Metre, 127mm Bend Radius, Green, EPDM Rubber, Wire Braid, Bursting Pressure 1120 bar, Working Temperature -40┬░C to +75┬░C, Maximum Working Pressure 280 bar, Danfoss Aeroquip

Specifications for 19.5mm OD x 3/8in ID Hydraulic Hose FC693 - FC693-06
  • Colour
    Green
  • Length
    1m
  • Product Type
    Hydraulic
  • Material
    EPDM Rubber
  • Series
    Steel Braided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome