Penetrating Lubricant 500ML
0
1

Penetrating Lubricant 500ML

Order Code: ZT1037050XCopy

£4.69 Inc VAT (20%)


Description

Rapidly penetrates into rust and corroded fittings. Allows easy release and dismantling of fittings exposed to heat and great pressure. Can be used on wet metal components, does not contain Silicone, CFC's or Chlorine. Lubricates threads during release procedure, 30% less dense than water.

Specifications for Penetrating Lubricant 500ML
  • MFR Part No.
    SM1-500B
  • Container Type
    Aerosol
  • For Use On
    Metals
  • Features
    Does not contain silicone, CFCs or chlorine
    Easy release
  • Type
    Spray
  • Product Type
    Penetrating Spray
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Grey
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome