Sapphire Precision Lubricant Spray 400ML

Sapphire Precision Lubricant Spray 400ML

Order Code: ZT1037184X

£29.99 Inc VAT (20%)


Description

An ultra high performance universal maintenance lubricant designed to provide excellent lubrication, penetration and protection in the widest range of applications.

Features and Benefits
• PTFE fortified for increased lubrication and reduces friction
• Ideal for slides and chains
• 360° Valve technology
• Outstanding EP performance
• Clean non-toxic lubricating film
• Temperature range -55 to +250ºC

Typical Applications
• Engineering
• Workshop
• Automotive

See full description
Specifications for Sapphire Precision Lubricant Spray 400ML
  • Container Type
    Aerosol
  • MFR Part No.
    34341
  • For Use On
    Chains
    Threads
    Metal
  • Operating Temperature Range
    -55 to 250°C
  • Features
    PTFE fortified for increased lubrication and reduces friction
    Clean non-toxic lubricating film
    Temperature range -55 to +250ºC
    360° Valve technology
    Ideal for slides and chains
    Outstanding EP Performance
    Provides Lubrication, Penetration And Protection
  • Product Type
    Dry Lubricant
  • Type
    Lubricant
  • Series
    Sapphire
  • Form
    Spray
  • Colour
    Colourless
  • Food Safe
    No
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome