Aristo Advanced Pre-Weld Anti-spatter 500ML (0700014073)

Aristo Advanced Pre-Weld Anti-spatter 500ML (0700014073)

Order Code: ZT1218112X

£9.49 Inc VAT (20%)
£9.995% off
QuantityPriceDiscount
1 - 4£9.490%
5 +£8.837%


Description

The Aristo Fluid Anti spatter offers an advanced formula that will reduce the need for chipping, sanding and grinding to a minimum, reducing cost and increasing efficiency and productivity. The Aristo Fluid offers an extremely strong formula, up to 3 times stronger then most products on the market today, Yet its residue is easily cleanable with water and imposes no issues with any after treatment. The Aristo Fluid has an extreme ability to withstand high temperatures. Therefore it's active for a longer period of welding.

Features and Benefits
• Silicone free

See full description
Specifications for Aristo Advanced Pre-Weld Anti-spatter 500ML (0700014073)
  • MFR Part No.
    700014073
  • Features
    No Silicone
  • Container Type
    Aerosol
  • Series
    Aristo
  • Type
    Spray
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome