High-tech Anti-spatter 400ML (0760025500)
0
1

High-tech Anti-spatter 400ML (0760025500)

Order Code: ZT1218113X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

This high-tech anti spatter prevents spatter from sticking to the work piece while you work. The design of the can and valve means that it is possible to spray from all angles, making this a versatile accessory in a variety of situations. The spray is non-combustile, safe for the skin, doesn't use any harmful gases and has no toxic classification.

Features and Benefits
• Cost-effective anti spatter solution
• High performing, versatile spray
• No harmful affects to the operator or the environment
• Usable from various angles

Typical Applications
• Anti spatter solution for various work pieces and surfaces
• Can be used on welding torches

Standards
• This spray contains no dangerous or harmful substances, according to 88/379/EEC

See full description
Specifications for High-tech Anti-spatter 400ML (0760025500)
  • MFR Part No.
    760025500
  • Features
    No Indirect Air Pollution
    Effectively prevents spatter from sticking on the work piece or on the welding torch
    Water-soluble
    Classified as Non Toxic
    Uses no Harmful Gases
    Sprays in all Positions
    Silicon & Solvent Free
    NO dangerous or harmful substances according to 88/379/EEC
    Non-combustible
    Safe for the Skin
  • Size
    400ml
  • Container Type
    Aerosol
  • Series
    High-Tech
  • Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome